LOCTITE 454 SURFACE INSENSITIVE GEL TUBE 20G 195678


Ethyl mono surface i

References
loctite:454 TB 20G EGFD
rubix:304119
manufacturer :195678
ean:5010266454160

Product details : LOCTITE 454 SURFACE INSENSITIVE GEL TUBE 20G 195678


LOCTITE 454 is an instant adhesive designed for the assembly of difficult-to-bond materials which require uniform stress distribution and high tensile and/or shear strength. The product provides for the rapid bonding of a wide range of materials, including metals, plastics and elastomers. The gel consistency enables overhead and vertical application. LOCTITE 454 is also suited to bonding porous materials such as wood, paper, leather and fabric. Perfect for all quick repair jobs.

Strengths


Universal instant adhesive gel
Will not drip or run
Non-wicking, specially suited to porous materials
Perfect for all quick repairs
Ideal for overhead application and vertical faces
Bonds similar or dissimilar substrate combinations of wood, metals, ceramics, most plastics

Applications

Instant Adhesive - general-purpose gel. Non-drip. Ideal for overhead applications.
brand logo

Technical specifications


Attributes
Packaged dimensions (D x W x H)197x158x181 mm
Weight20 g
Min. temperature-54 °C
Max. temperature121 °C
ColourColourless
Show UNSPSC/ECL@SS
£ 34.81 excl. VAT
/ Each
£ 41.77 incl. VAT
  • In stock: Next day delivery