WERA 066622 871/1 BIT TORQ SET 3/25 EXTRA TOUGH
871/1 TORQ-SET® Mplus bits, 25 mm
See technical informationReferences
Wera:05066622001
Rubix:2518057
EAN:4013288033093
Product details : WERA 066622 871/1 BIT TORQ SET 3/25 EXTRA TOUGH
Characteristics:Shank: hexagonal 1/4, suitable for bit holders complying with DIN 3126-D 6,3, ISO 1173. Design: Mplus for superior breaking torque and increased longevity, extra-rigid, particularly recommended for screws that must penetrate hard materials (sheet metal or metal, for example).
Strengths
Superior breaking torque and increased longevity, extra-rigid.
Applications
Recommended for screws that must penetrate hard materials (sheet metal or metal, for example). Usage: TORQ-SET® screws
Technical specifications
Attributes
| Length | 25 mm |
|---|---|
| Imprint size | 3 mm |
| Imprint | torx profile |
Show UNSPSC/ECL@SS
£ 5.94 excl. VAT
/ Each
£ 7.13 incl. VAT
- Delivery usually within ( 5 ) days
