FACOM ETS.102,5 BIT ETS.102 5
ETS.1 - Standard Series 1 spherical-head bits for hex socket screws
See technical informationReferences
Facom:ETS.102,5
Rubix:1238701
EAN:3148510256313



Product details : FACOM ETS.102,5 BIT ETS.102 5
ETS.1 - Standard Series 1 spherical-head bits for hex socket screws
-The spherical head allows screwing at an angle of up to 30 °.
- For manual screwing.
-1/4" drive - 6.35 mm.
-The spherical head allows screwing at an angle of up to 30 °.
- For manual screwing.
-1/4" drive - 6.35 mm.
Technical specifications
Attributes
| Logistic Weight | 4 g |
|---|---|
| Packaged dimensions (D x W x H) | 25x10x10 mm |
| Package weight | 4 g |
| Length | 25 mm |
| Imprint size | 2,5 mm |
| Imprint | hex / allen |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 4.88 excl. VAT
/ Each
£ 5.86 incl. VAT
- Delivery usually within ( 14 ) days
