Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver bit socket
STANLEY 0-65-490 FATMAX SCREWDRIVER 1/4 INCH X 125 BIT ADAPTOR
STANLEY 0-65-490 FATMAX SCREWDRIVER 1/4 INCH X 125 BIT ADAPTOR
Fatmax 1//4
References
stanley:
0-65-490
rubix:
1358982
ean:
3253560654900
Technical specifications
Length
125
mm
Imprint size
1/4 in
See all Specifications
Product details
Technical specifications
Product details : STANLEY 0-65-490 FATMAX SCREWDRIVER 1/4 INCH X 125 BIT ADAPTOR
bit holder
Technical specifications
Attributes
Packaged dimensions (D x W x H)
32
x
32
x
295
mm
Length
125
mm
Imprint size
1/4 in
Imprint
Hex / Allen
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.31
excl. VAT
/
Each
£
12.37
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
BAHCO 70S/H12 5XBITS HEX 12X30 MM 5/16
WERA 059500 800/4Z BIT SLOTTED 1.6/8/89 EXTRA TOUGH
EV.210 SPLINE BIT
FACOM EH.000,9 SCREW DRIVER BIT EH.0009
APEX EXT 3/8 FEMALE SQ DRIVE 3/8 MALE. EX-376-B-8
FACOM HEXAGON BIT EH.206
EX240 5/16 TORX BIT
FACOM BIT ECAR.603
FACOM EP.132T TITANIUM PHILLIPS PATTERN BIT PH2
FACOM PHILLIPS BIT ENP.203
APEX EXT 1/4 M HEX DRV 1/4 M SQ G 3 INCH MPEX-250-3
FACOM AMZ.TX30-40 SCREWDRIVER BLADE
ROEBUCK 1123 BIT PHILLIPS NO 1 X 50MM
WERA 056507 851/1Z BIT PH1/50 EXTRA TOUGH
WERA 066626 871/1 BIT TORQ SET 5/25 EXTRA TOUGH