SPARTEX 868047 30L GREY STACKABLE AND NESTABLE CONTAINER
Stackable tubs and nestable
See technical informationSee documentsReferences
Superseded Ref:862335
Spartex:868047
Rubix:217A5076
EAN:3660338219276






Documents
Product details : SPARTEX 868047 30L GREY STACKABLE AND NESTABLE CONTAINER
Very sturdy polypropylene bin.
Versatile for storage and handling, order preparation and storage..
Open handles for efficient and easy handling.
Stackable and insertable. Optional cover.
Versatile for storage and handling, order preparation and storage..
Open handles for efficient and easy handling.
Stackable and insertable. Optional cover.
Strengths
Nestable on one side and stackable on the otherOptional cover
Technical specifications
Attributes
| Volume | 30 l |
|---|---|
| Length | 470 mm |
| Width | 346 mm |
| Model | 30 l - grey |
| Colour | grey |
| Height | 255 mm |
Show UNSPSC/ECL@SS
£ 14.15 excl. VAT
/ Each
£ 16.98 incl. VAT
- In stock: Next day delivery
