BOTT BOX 264 X 498 X 165MM PACK OF 6 13022060.19
bottBox with viewing window with label clip (pack of 6) WxDxH: 264x498x165mm plastic / RAL 7016
See technical informationSee documentsReferences
Bott:13022060.19
Rubix:2535945
EAN:4049751622235






Documents
Product details : BOTT BOX 264 X 498 X 165MM PACK OF 6 13022060.19
bottBox with transparent front panel and label clip. Heavy duty plastic storage bin with modular, stackable design, Optional lid and dividers available Supplied as a kit of 6. Colour: Anthracite grey. WxDxH: 264x498x165mm
Applications
Stackable
Can be used with louvre panels
Can be labelled on front or back
Heavy duty construction
ESD compatible
Removable, transparent front panel to optimise bin capacity while keeping visibility of contents
Optional cover lid available
Can be used with louvre panels
Can be labelled on front or back
Heavy duty construction
ESD compatible
Removable, transparent front panel to optimise bin capacity while keeping visibility of contents
Optional cover lid available
Technical specifications
Attributes
| Length | 498 mm |
|---|---|
| Width | 264 mm |
| Height | 165 mm |
Show UNSPSC/ECL@SS
£ 100.48 excl. VAT
/ Each
£ 120.58 incl. VAT
- Delivery usually within ( 16 ) days