SPARTEX 879758 GREY EURO STACKING CONTAINER 400X300 HEIGHT 120
Euro containers 400x300
See technical informationSee documentsReferences
Spartex:879758
Rubix:217A5111
EAN:3660338332685

Documents
Product details : SPARTEX 879758 GREY EURO STACKING CONTAINER 400X300 HEIGHT 120
Polypropylene EURO stacking containers grey
Standardised dimensions, make it easy to stack bins safely.
Bins reinforced in several places for great strength and durability
2 open handles exept for 70mm and 120 mm height
Lid in option
Standardised dimensions, make it easy to stack bins safely.
Bins reinforced in several places for great strength and durability
2 open handles exept for 70mm and 120 mm height
Lid in option
Technical specifications
Attributes
| Volume | 10 l |
|---|---|
| Length | 300 mm |
| Width | 400 mm |
| Model | euro bins |
| Colour | grey |
| Height | 120 mm |
Show UNSPSC/ECL@SS
£ 8.10 excl. VAT
/ Each
£ 9.72 incl. VAT
- In stock: Next day delivery
