References
Draper:64259
Rubix:382A5303
Manufacturer :64259
EAN:5010559642595

Product details : DRAPER 64259 2PC 50MM 6.0MM HEX S/D BIT
Chrome vanadium steel hardened, tempered with shot blast finish.
Technical specifications
Attributes
| Length | 50 mm |
|---|---|
| Imprint size | 6mm |
| Imprint | hex / allen |
| Finishing | steel |
Show UNSPSC/ECL@SS
£ 1.17 excl. VAT
/ Each
£ 1.40 incl. VAT
- Delivery usually within ( 7 ) days
