JSP AJA660-000-000 EVO REVOLUTION WR HARNESS


EVOLite® and EVO® 3/5 Helmet Accessories

References
jsp:AJA660-000-000
rubix:264A0021
ean:5038428134118
brand logo
brand logo
Technical specifications
Number of fastening points6
Main materialPolyurethane
See all Specifications

Product details : JSP AJA660-000-000 EVO REVOLUTION WR HARNESS


Replacement harness, rack clamp. The harness is only compatible with EVO 3/5/Lite helmets from JSP.

Strengths

BASAN ANTI SUDATION IN CHAMLON™: Egyptian cotton with porous PU coating for maximum absorption of sweat. Neutral PH, dermatologically tested. SPIDER: Clamping and clips in HDPE, polyester straps. The Revolution™ rack is the new wheel, in ABS, nylon and plastic. Easy to use for more comfort and safety.

Applications

The harness is only compatible with EVO 3/5/Lite helmets from JSP.

Technical specifications


Attributes
Number of fastening points6
Main materialPolyurethane
MaterialPU
Show UNSPSC/ECL@SS
£ 12.28 excl. VAT
/ Each
£ 14.74 incl. VAT
  • Usually arrives within 14 working days