References
JSP:ANT010-200-000
Rubix:2020960
EAN:5038428131247


Technical specifications
| Eyepiece shade | colourless |
|---|---|
| Coating of the glasses | anti-scratch and anti-fog |
| Main material | polycarbonate |
Product details : JSP ANT010-200-000 EVOSPEC SPECTACLE CLR MISTRESIST N
Retractable bezel for EVOLITE helmet. Standard EN166.
Strengths
Extremely light (229 g), universal slots for accessories, sheepskin in cotton-neutral PH tested dermatologically.
Applications
For building, industry, engineering, maintenance, highway.
Technical specifications
Attributes
| Eyepiece shade | colourless |
|---|---|
| Coating of the glasses | anti-scratch and anti-fog |
| Main material | polycarbonate |
| Material | polycarbonate |
Show UNSPSC/ECL@SS
£ 12.38 excl. VAT
/ Each
£ 14.86 incl. VAT
- Usually arrives within 14 working days