JSP ADA270-070-000 EVOGUARD C4MAX INDUSTRIAL VISOR K&N
EVOGuard®C4 MAX Industrial Display
See technical informationReferences
JSP:ADA270-070-000
Rubix:257A1440
Manufacturer :ADA270-070-000
EAN:5038428256261





Technical specifications
| Eyepiece shade | colourless |
|---|---|
| Coating of the glasses | anti-scratch and anti-fog |
| Main material | polycarbonate |
Product details : JSP ADA270-070-000 EVOGUARD C4MAX INDUSTRIAL VISOR K&N
High anti-impact performance A (190m/s) *when fitted to a compatible JSP EVO® helmet
- T - Protection in extreme temperatures
- 1 - Optical class
&bull 3 - Liquid droplets & splashes
- 9 - Molten metal
- K - Anti-scratch
- N - Anti-fog
- 2C - 1. 2 - UV filter (C: Unaltered color perception)
- Clear polycarbonate screen
- Weight(g) - 216g
- T - Protection in extreme temperatures
- 1 - Optical class
&bull 3 - Liquid droplets & splashes
- 9 - Molten metal
- K - Anti-scratch
- N - Anti-fog
- 2C - 1. 2 - UV filter (C: Unaltered color perception)
- Clear polycarbonate screen
- Weight(g) - 216g
Technical specifications
Attributes
| Eyepiece shade | colourless |
|---|---|
| Coating of the glasses | anti-scratch and anti-fog |
| Main material | polycarbonate |
| Material | polycarbonate |
Show UNSPSC/ECL@SS
£ 43.05 excl. VAT
/ Each
£ 51.66 incl. VAT
- Usually arrives within 14 working days