JSP ANW060-230-008 SUREFIT VISOR CARRIER 20CM PC VISOR EVO HELMET
JSP SUREFIT VISOR CARRIER + 20CM POLY VISOR FOR EVO
See technical informationReferences
JSP:ANW060-230-008
Rubix:2020959
EAN:5038428127608


Technical specifications
| Eyepiece shade | colourless |
|---|---|
| Coating of the glasses | without |
| Main material | polycarbonate |
Product details : JSP ANW060-230-008 SUREFIT VISOR CARRIER 20CM PC VISOR EVO HELMET
Designed to fit JSP's EVOLIte, EVO2, EVO3 and EVO8. Can be used in conjunction with JSP Inter Ear Defenders. Visor carrier slips into ear defender housing and fits both standard and short peak helmets. Offers protection against medium energy high-speed particles at 120 m/s (270 mph), liquid droplets and molten metal.
Colour : Black
Technical specifications
Attributes
| Eyepiece shade | colourless |
|---|---|
| Coating of the glasses | without |
| Main material | polycarbonate |
| Material | polycarbonate |
Show UNSPSC/ECL@SS
£ 33.32 excl. VAT
/ Each
£ 39.98 incl. VAT
- Usually arrives within 14 working days