JSP AJB170-000-200 EVOLITE MID PEAK VENTED YLW HELMET WR
EVOLITE Ventilated Slip Ratchet Helmet
See technical informationReferences
JSP:AJB170-000-200
Rubix:170A0610
EAN:5038428130301





Product details : JSP AJB170-000-200 EVOLITE MID PEAK VENTED YLW HELMET WR
ABS shell, 6-point textile suspension system. Optional retractable goggles, cotton lining. With lateral and rear ventilation, slip ratchet tightening. Standard EN397.
Type : Vented
Strengths
Lightweight. Universal slots for accessories, lining made of pH-neutral cotton dermatologically tested.
Applications
For building, industry, engineering, maintenance, highway.
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Cap band | rack |
| Main material | abs |
| Ventilation | ventilated |
| Weight | 328 g |
| Visor | yes |
Show UNSPSC/ECL@SS
£ 27.55 excl. VAT
/ Each
£ 33.06 incl. VAT
- Usually arrives within 14 working days
