WALTER P6003-D1950R WMP35 EXCHANGEABLE TIPS XTRA TEC DRILLS 5656187
Exchangeable Tip
See technical informationSee documentsReferences
Walter:P6003-D19,50R WMP35
Rubix:262A1020
Manufacturer :5656187

Documents
Product details : WALTER P6003-D1950R WMP35 EXCHANGEABLE TIPS XTRA TEC DRILLS 5656187
ALTIUS
Drill points P6003-D19,50R WMP35
Applications
Hole Making
Technical specifications
Attributes
| Drilling diameter | 19.5 mm |
|---|---|
| Apparent length | 5 mm |
| Tail | d |
| Tail diameter | 4 mm |
| Insert Type | wmp35 |
| Ratio of length to drilling diameter | 0.26 |
| Body material | carbide |
Show UNSPSC/ECL@SS
£ 159.84 excl. VAT
/ Each
£ 191.81 incl. VAT
- Usually arrives within 14 working days