References
Sandvik Coromant:DS20-D2000L25-05
Rubix:317A9531
Manufacturer :7548825
EAN:7323223642974


Technical specifications
| Drilling diameter | 20 mm |
|---|---|
| Apparent length | 103 mm |
| Tail | cylindrical flat shank (iso 9766) |
Product details : SANDVIK DS20-D2000L25-05 CORODRILL 880 7548825
CoroDrill® DS20 Indexable Insert Drill
Technical specifications
Attributes
| Drilling diameter | 20 mm |
|---|---|
| Apparent length | 103 mm |
| Tail | cylindrical flat shank (iso 9766) |
| Tail diameter | 25 mm |
| Insert Type | ds20-0205-p (geometry 05) |
| Ratio of length to drilling diameter | 5xd |
| Tail length | 181 mm |
| Internal cooling | yes |
Show UNSPSC/ECL@SS
£ 783.17 excl. VAT
/ Each
£ 939.80 incl. VAT
- Usually arrives within 14 working days