WALTER P6004-D1600R WNN25 EXCHANGEABLE TIPS 7566788
Exchangeable Tip
See technical informationSee documentsReferences
Walter:P6004-D16,00R WNN25
Rubix:276A1916
Manufacturer :5656253

Documents
Product details : WALTER P6004-D1600R WNN25 EXCHANGEABLE TIPS 7566788
ALTIUS
Drill points P6004-D16,00R WNN25
Applications
Hole Making
Technical specifications
Attributes
| Drilling diameter | 16 mm |
|---|---|
| Apparent length | 10.528 mm |
| Tail | c |
| Tail diameter | 4 mm |
| Insert Type | wnn25 |
| Ratio of length to drilling diameter | 0.66 |
| Tail length | 4.5 mm |
| Internal cooling | no |
| Body material | carbide |
Show UNSPSC/ECL@SS
£ 151.67 excl. VAT
/ Each
£ 182.00 incl. VAT
- Usually arrives within 14 working days