References
Sandvik Coromant:DS20-D1600L20-05
Rubix:318A0661
Manufacturer :7548797
EAN:7323223642691


Technical specifications
| Drilling diameter | 16 mm |
|---|---|
| Apparent length | 100.54 mm |
| Tail diameter | 20 mm |
Product details : SANDVIK DS20-D1600L20-05 CORODRILL 880 7548797
CoroDrill® DS20 Indexable Insert Drill
Technical specifications
Attributes
| Drilling diameter | 16 mm |
|---|---|
| Apparent length | 100.54 mm |
| Tail diameter | 20 mm |
| Ratio of length to drilling diameter | 20x |
| Tail length | 83 mm |
| Internal cooling | yes |
Show UNSPSC/ECL@SS
£ 704.24 excl. VAT
/ Each
£ 845.09 incl. VAT
- Usually arrives within 14 working days