WALTER P6004-D2950R WNN25 EXCHANGEABLE TIPS XTRA TEC DRILLS 5656310
Exchangeable Tip
See technical informationSee documentsReferences
Walter:P6004-D29,50R WNN25
Rubix:298A8371
Manufacturer :5656310

Documents
Product details : WALTER P6004-D2950R WNN25 EXCHANGEABLE TIPS XTRA TEC DRILLS 5656310
ALTIUS
Drill bits P6004-D29,50R WNN25
Applications
Hole Making
Technical specifications
Attributes
| Drilling diameter | 29.5 mm |
|---|---|
| Apparent length | 7.7 mm |
| Tail | j |
| Tail diameter | 6 mm |
| Insert Type | wnn25 |
| Ratio of length to drilling diameter | 7,7/29,5 ≈ 0,26 |
| Tail length | 17.731 mm |
| Internal cooling | no |
| Body material | carbide |
Show UNSPSC/ECL@SS
£ 227.50 excl. VAT
/ Each
£ 273.00 incl. VAT
- Usually arrives within 14 working days