FACOM RESISTORX BIT EXR.120

EXR.1 - Standard Serie 1 bits for Resistorx® screws

See technical information

References

Facom:EXR.120
Rubix:1238753
EAN:3148510258850
brand logo

Technical specifications

Imprinttorx profile
Imprint sizett20
See all Specifications

Product details : FACOM RESISTORX BIT EXR.120


EXR.1 - Standard Serie 1 bits for Resistorx® screws
- Compliant with Resistorx® specifications.
- For manual screwing.
-1/4" drive - 6.35 mm.
- The 70 mm-long bits are cut back to allow access to countersunk screws.

Technical specifications


Attributes
Logistic Weight5 g
Packaged dimensions (D x W x H)30x10x10 mm
Package weight5 g
Imprinttorx profile
Imprint sizett20
Length25 mm
£ 7.68 excl. VAT
/ Each
£ 9.22 incl. VAT
  • Delivery usually within ( 14 ) days