FACOM NEX.70A IMPACT BIT SERIES 3 FOR TORX SCREWS
NEX - Impact bits Series 3 for Torx® screws
See technical informationReferences
Facom:NEX.70A
Rubix:80987826
EAN:3148510340852



Product details : FACOM NEX.70A IMPACT BIT SERIES 3 FOR TORX SCREWS
NEX - Impact bits Series 3 for Torx® screws
-compliant with the TORX ® specifications.
- For use with impact wrenches.
-1/2" drive - 12.7 mm.
-compliant with the TORX ® specifications.
- For use with impact wrenches.
-1/2" drive - 12.7 mm.
Applications
For use with impact wrenches.
Technical specifications
Attributes
| Logistic Weight | 63 g |
|---|---|
| Packaged dimensions (D x W x H) | 55x20x20 mm |
| Package weight | 63 g |
| Imprint | torx profile |
| Imprint size | t70 |
| Length | 50 mm |
Show UNSPSC/ECL@SS
£ 19.93 excl. VAT
/ Each
£ 23.92 incl. VAT
- Delivery usually within ( 14 ) days
