Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver bit
WERA 059305 800/4Z BIT SLOTTED 0.5/3/50 EXTRA TOUGH
WERA 059305 800/4Z BIT SLOTTED 0.5/3/50 EXTRA TOUGH
Bit
References
wera:
05059305001
rubix:
2517934
ean:
4013288011480
Technical specifications
Imprint
Flat
Imprint size
0,5 mm
See all Specifications
Product details
Technical specifications
Product details : WERA 059305 800/4Z BIT SLOTTED 0.5/3/50 EXTRA TOUGH
Tough and absorbing screwdriver bits ideal for hard materials such as metal or sheet steel.
Technical specifications
Attributes
Imprint
Flat
Imprint size
0,5 mm
Length
50
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.90
excl. VAT
/
Each
£
3.48
incl. VAT
Usually arrives within 14 working days
Select variants (14)
Add to cart
Create PDF from product
Check our products from related categories
ISS MHD06M07 IMPACT SOCKETS ALLEN/MALE HEX 3/8 STANDARD 7MM
ISS 3/8 INCH SQUARE DRIVE X5MM HEX E/L MHD06M05EL
WERA 056332 840/1Z BIT HEX 7/25 EXTRA TOUGH
WERA 059605 840/4Z BIT HEX 3/50 EXTRA TOUGH
FACOM IMPACT BIT NEX.30A
WERA 059530 851/4BDC BIT PH1/50 DIAMOND BITORSION
WERA 071020 3855/1TS BIT PZ1/25 STAINLESS TORSION
ISS MHD08M07 7MM X 1/2SQ DRIVE MALE HEX IMPACT ALLEN SCKT
WERA 060047 855/4Z BIT PZ3/152 EXTRA TOUGH
WERA 056835 855/1Z BIT PZ4/32 EXTRA TOUGH
WERA 066487 867/1Z BIT TX20/25 EXTRA TOUGH
WERA 060191 867/4Z BIT TX30/89 EXTRA TOUGH
WERA 059466 800/4Z BIT SLOTTED 0.5/3/70 EXTRA TOUGH
WERA 066102 867/1BDC BIT TX15/25 DIAMOND BITORSION
1/2 DR T45 X 75MM O/A EXTRA LONG IMPACT MALE TORX DRIVER SOCKET