Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver bit
WERA 060133 867/4Z BIT TX15/50 EXTRA TOUGH
WERA 060133 867/4Z BIT TX15/50 EXTRA TOUGH
867/4 Z TORX® Bit
References
wera:
05060133001
rubix:
2517985
ean:
4013288030559
Technical specifications
Imprint
Torx
Imprint size
15
Technical sheet / Technical file
Product details
Technical specifications
Product details : WERA 060133 867/4Z BIT TX15/50 EXTRA TOUGH
High quality bits for recessed TORX® screws. Tough viscous for universal use.
Strengths
For recessed TORX® screws
Ductile and tough for hard materials
Prevents premature breakage of the drive tip
Technical specifications
Attributes
Imprint
Torx
Imprint size
15
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.77
excl. VAT
/
Each
£
3.32
incl. VAT
Usually arrives within 14 working days
Select variants (45)
Add to cart
Check our products from related categories
WERA 060134 867/4Z BIT TX20/50 EXTRA TOUGH
WERA 071010 3851/1TS BIT PH1/25 STAINLESS TORSION
WERA 060056 867/4ZBO SECURITY BIT TX40/89 EXTRA TOUGH
ROEBUCK EXTRA LONG BIT PZ1 X 152MM
WERA 071037 3867/1TS BIT TX30/25 STAINLESS TORSION
FACOM BIT ES.624
FACOM ES.606,5 6.5 X 50MM SCREW DRVR BIT ES606.5
WERA 134686 867/4Z IP BIT TORX PLUS 15IP/70 EXTRA TOUGH
WERA 066330 867/1Z BIT TX50/35 EXTRA HARD
WERA 060201 867/4Z BIT TX30/152 EXTRA TOUGH
FACOM RESISTORX BIT EXR.110
WERA 059780 851/4Z BIT PH2/110 EXTRA TOUGH
WERA 059466 800/4Z BIT SLOTTED 0.5/3/70 EXTRA TOUGH
WERA 060052 867/4ZBO SECURITY BIT TX20/89 EXTRA TOUGH
ROEBUCK BIT HEXAGON 2.0 MM X 25MM