Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver bit
WERA 071022 3855/1TS BIT PZ3/25 STAINLESS TORSION
WERA 071022 3855/1TS BIT PZ3/25 STAINLESS TORSION
3855/1 TS Bit
References
wera:
05071022001
rubix:
2517699
ean:
4013288111036
Technical specifications
Imprint
Pozidriv
Imprint size
PZ3
See all Specifications
Product details
Technical specifications
Product details : WERA 071022 3855/1TS BIT PZ3/25 STAINLESS TORSION
High quality bits out of stainless steel for Pozidriv screws. Wera stainless are made out of stainless steel which prevents the formation of unsightly extraneous rust.
Applications
Industrial
Technical specifications
Attributes
Imprint
Pozidriv
Imprint size
PZ3
Length
25
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.54
excl. VAT
/
Each
£
3.05
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
WERA 480222 855/1 BIT PZ2/25 TIN COATED
WERA 066128 867/1BTZ BIT TX30/25 EXTRA TOUGH BITORSION
FACOM TORX BIT EX.107
WERA 072070 851/1Z BIT PH1/25 EXTRA TOUGH
1/2 DR T45 X 75MM O/A EXTRA LONG IMPACT MALE TORX DRIVER SOCKET
WERA 059634 840/4Z BIT HEX 4.0/152 HEX PLUS
WERA 066278 867/1Z IP BIT TORX PLUS 8IP/25 EXTRA HARD
WERA 071071 3840/1TS BIT HEX 2/25 STAINLESS TORSION
WERA 066276 867/1Z IP BIT TORX PLUS 7IP/25 EXTRA HARD
ROEBUCK DIAMOND COATED BIT PH2 X 25MM
ROEBUCK BIT POZIDRIV NO 3 X 50MM
FACOM PHILLIPS BIT EP.101T
WERA 059620 840/4Z BIT HEX 6/50 EXTRA TOUGH
WERA 066100 867/1BDC BIT TX10/25 DIAMOND BITORSION
WERA 066155 860/1XZN BIT MULTIPOINT M5/25 EXTRA TOUGH