Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Holesaw
BOSCH 2608584681 PROGRESSOR HOLE SAW EXTENSION 305MM
BOSCH 2608584681 PROGRESSOR HOLE SAW EXTENSION 305MM
Extension cable
References
bosch:
2608584681
rubix:
4531934
ean:
3165140262699
Technical specifications
Diameter
305
mm
See all Specifications
Product details
Technical specifications
Product details : BOSCH 2608584681 PROGRESSOR HOLE SAW EXTENSION 305MM
9.5 mm hexagonal extension
for adapter with 9.5 mm (3/8") hexagonal shank
Total length mm 305.0
Technical specifications
Attributes
Logistic Weight
300
g
Packaged dimensions (D x W x H)
413
x
80
x
35
mm
Package weight
310
g
Diameter
305
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
24.22
excl. VAT
/
Each
£
29.06
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BOSCH 2608584121 64MM BI-METAL HOLE SAW
BAHCO 3832-105 HOLESAW CARB TIPPED 105MM IP
BAHCO 3832-111 HOLESAW CARB TIPPED 111MM IP
LENOX 3002121L T2 BI-METAL HOLE SAW 33MM
BAHCO 3834-SET-94 HOLESAW SET BIM
BOSCH 2608584624 DIA PROGRESSOR HOLESAW 32MM
LENOX 3004444L T2 BI-METAL HOLE SAW 70MM
BAHCO 3830-16-C BI-METAL VARIABLE PITCH HOLESAW 16MM
STARRETT CORDLESS HOLESAW CSC 19
LENOX BIMETALHOLESAW68MM 3004343L
STARRETT FCH1016 17MM FAST CUT HOLESAW
LENOX 3002828L T2 BI-METAL HOLE SAW 44MM
BAHCO 3830-51-VIP HOLESAW BIM 51MM IP
BAHCO 3832-32 HOLESAW CARB TIPPED 32MM IP
STARRETT FCH0196 40MM FAST CUT HOLESAW