Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
<Ā Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Holesaw
BAHCO 3834-SET-94 HOLESAW SET BIM
BAHCO 3834-SET-94 HOLESAW SET BIM
Hole saw
References
bahco:
3834-SET-94
rubix:
115A7978
ean:
7311518166458
Technical specifications
Diameter
94Ā
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : BAHCO 3834-SET-94 HOLESAW SET BIM
Technical specifications
Attributes
Logistic Weight
2040Ā
g
Diameter
94Ā
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
138.81
excl. VAT
/
Each
Ā£
166.57
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
LENOX 3004848L T2 BI-METAL HOLE SAW 76MM
EVOLUTION BX24S-24MM ROTOBOR CUTTER SHORT 24MM
BOSCH 2608597921 TAPER DRILL 200MM
LENOX 3004141L T2 BI-METAL HOLE SAW 65MM
BAHCO 3830-41-VIP HOLESAW BIM 41MM IP
MILWAUKEE 4932372533 HSS ANNUALAR CUTTER SET (6PC)
BAHCO 3830-57-VIP HOLESAW BIM 57MM IP
BAHCO 3832-140 HOLESAW CARB TIPPED 140MM IP
BOSCH 2608580319 70MM DIA DIAMOND HOLESAW
BOSCH 2608580304 25MM DIA DIAMOND HOLESAW
BOSCH 2608584682 HOLESAW ADAPTOR NUT SET
BAHCO 3832-121 HOLESAW CARB TIPPED 121MM IP
STARRETT 32MM HOLESAW SH0114
BAHCO 3832-76 HOLESAW CARB TIPPED 76MM IP
BAHCO 3830-51-VIP HOLESAW BIM 51MM IP