Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
<Ā Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Holesaw
BOSCH 2608584624 DIA PROGRESSOR HOLESAW 32MM
BOSCH 2608584624 DIA PROGRESSOR HOLESAW 32MM
Progressor drill bits
References
bosch:
2608584624
rubix:
1281064
manufacturer :
2 608 584 624
ean:
3165140262248
Technical specifications
Diameter
32Ā
mm
See all Specifications
Product details
Technical specifications
Product details : BOSCH 2608584624 DIA PROGRESSOR HOLESAW 32MM
Diameter mm: 32
Diameter inches: 1 1/4
Technical specifications
Attributes
Logistic Weight
120Ā
g
Packaged dimensions (D x W x H)
155
x
65
x
41
Ā
mm
Package weight
122Ā
g
Diameter
32Ā
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
10.93
excl. VAT
/
Each
Ā£
13.12
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BAHCO 3832-83 HOLESAW CARB TIPPED 83MM IP
BAHCO 3830-95-VIP HOLESAW BIM 95MM IP
BAHCO 3830-43-VIP HOLESAW BIM 43MM IP
EVOLUTION 14L ROTOBOR CUTTER LONG 14MM
LENOX 3004141L T2 BI-METAL HOLE SAW 65MM
STARRETT FCH0114 32MM FAST CUT HOLESAW
EVOLUTION BX24S-24MM ROTOBOR CUTTER SHORT 24MM
STARRETT FCH0438 111MM FAST CUT HOLESAW
MAKITA D-17077 HOLE SAW 44MM BIM
LENOX 3001616L T2 BI-METAL HOLE SAW 25MM
BAHCO 3834-SET-94 HOLESAW SET BIM
BAHCO 3832-19 HOLESAW CARB TIPPED 19MM IP
BAHCO 3832-59 HOLESAW CARB TIPPED 59MM IP
BOSCH 2608584798 57MM DIA SHEET METAL HOLESAW
BAHCO 3830-108-VIP HOLESAW BIM 108MM IP