Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Holesaw
BOSCH 2608584121 64MM BI-METAL HOLE SAW
BOSCH 2608584121 64MM BI-METAL HOLE SAW
Bimetal HSS Hole Saw for Standard Adapter
References
bosch:
2608584121
rubix:
80179462
ean:
3165140087612
Technical specifications
Diameter
64
mm
See all Specifications
Product details
Technical specifications
Product details : BOSCH 2608584121 64MM BI-METAL HOLE SAW
Diameter [mm]: 64
Inch diameter: 2 1/2
Applications
Wood | Formwork BoardsWoods | Composite MaterialsWoods | Plywood / LatticeWoods | Laminated panels / Sandwich panelsConcrete | Concrete-gasConcrete | Fiber cement panelsPlastics | Polyvinylchloride (PVC) Plastics | Polypropylene (PP) Plastics | Polyethylene (pipes, bars, profiles) ) (PE) Plastics | Insulating and sound absorbing materialsPlastics | Polyester (PES) Plastics | Mineral fibreboardPlastics | Composite materialsPlastics | Acrylic glass (Plexiglass), PMMAPlastics | HPL laminateMetal metals | Body sheetRetro metals | Stainless steel / Stainless steelMetallous metals | Sheet metalFetal metal | Steel / Ferrous metalMetal nonferrous | AluminumNon-ferrous metal | CopperNon-ferrous metal | AlloysNon-ferrous metal | ZincMinerals | Fiber-reinforced plasterboardStone | Plasterboard
Technical specifications
Attributes
Logistic Weight
200
g
Packaged dimensions (D x W x H)
100
x
75
x
53
mm
Package weight
205
g
Diameter
64
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.40
excl. VAT
/
Each
£
17.28
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
MILWAUKEE 4932464719 BI-METAL CONTRACTOR HOLESAW SET (10PC)
BOSCH 2608580304 25MM DIA DIAMOND HOLESAW
BOSCH 2608584808 83MM DIA SHEET METAL HOLESAW
BAHCO 3830-83-VIP HOLESAW BIM 83MM IP
BOSCH 2608587340 65 X 150MM DRY CORE CUTTER
BOSCH 2608584633 DIA PROGRESSOR HOLESAW 46MM
BAHCO 3830-25-VIP HOLESAW BIM 25MM IP
EVOLUTION 50L HITECH ROTOBOR CUTTER LONG 50MM
BAHCO 3830-89-VIP HOLESAW BIM 89MM IP
BOSCH 2609390036 SDS-PLUS ARBOR FOR 33MM-152MM
12MM SHORT REACH ROTOBOR CUTTER
BAHCO 3830-146-VIP HOLESAW BIM 146MM IP
BOSCH 2608584779 17MM DIA SHEET METAL HOLESAW
MAKITA D-17077 HOLE SAW 44MM BIM
ROEBUCK 256050 VARI PITCH HOLE SAW 121MM