ROEBUCK EXTENSION 3/4 INCH DRIVE 300MM 12
Extension for impact sockets
See technical informationSee documentsReferences
Roebuck:6494445
Rubix:245024
EAN:3660338394713
Documents
Product details : ROEBUCK EXTENSION 3/4 INCH DRIVE 300MM 12
Chrome molybdenum steel with preventive rust coating.
Technical specifications
Attributes
| Square drive adapter | 3/4 '' |
|---|---|
| Length | 300 mm |
Show UNSPSC/ECL@SS
£ 66.67 excl. VAT
/ Each
£ 80.00 incl. VAT
- In stock: Next day delivery

