References
Draper:17697
Rubix:390A3858
Manufacturer :17697

Product details : DRAPER 17697 XP1000 VDE EXTENSION BAR 1/2IN SQ DR 130MM
Draper Expert XP1000® quality. This 1/2" Sq. Dr. VDE 130mm extension bar is forged from hardened chrome vanadium steel. Ideal for hybrid and electric car servicing and maintenance, plus electricians and other trades working on live circuits. Tested to 10,000V for safe working on live circuits of 1,000V AC and 1,500V DC.
Technical specifications
Attributes
| Square drive adapter | 1/2 '' |
|---|---|
| Length | 130 mm |
| Type | xp1000 vde extension bar |
Show UNSPSC/ECL@SS
£ 24.33 excl. VAT
/ Each
£ 29.20 incl. VAT
- Delivery usually within ( 7 ) days
