References
Gedore:3090-10
Rubix:45021599
Manufacturer :6236870
EAN:4010886623688

Product details : GEDORE 3090 10IN EXTENSION
Extension 3/8" 250 mm Acc. to DIN 3123, ISO 3316 For hand-operated sockets and accessories with square drive as per DIN 3120, ISO 1174, with ball locking device GEDORE vanadium steel 31CrV3, polished, chrome-plated * not standardised
Technical specifications
Attributes
| Square drive adapter | 3/8 '' |
|---|---|
| Length | 250 mm |
| Diameter | 10 mm |
| Type | extension 3/8' |
Show UNSPSC/ECL@SS
£ 16.54 excl. VAT
/ Each
£ 19.85 incl. VAT
- Delivery usually within ( 8 ) days
