Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Extension for pawl, socket
STAHLWILLE 405W EXTENSION WOBBLE DRIVE 1/4 INCH 4 LONG 100MM
STAHLWILLE 405W EXTENSION WOBBLE DRIVE 1/4 INCH 4 LONG 100MM
415W Extensions with wobble-drive
References
stahlwille:
11010016
rubix:
4527064
ean:
4018754103805
Technical specifications
Square drive adapter
1/4
''
Length
100
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE 405W EXTENSION WOBBLE DRIVE 1/4 INCH 4 LONG 100MM
405W Extension, Wobble-Drive, 54mm
Technical specifications
Attributes
Logistics dimensions (L x W x H)
12
x
12
x
100
mm
Logistic Weight
45
g
Square drive adapter
1/4
''
Length
100
mm
Diameter
11.6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.72
excl. VAT
/
Each
£
14.06
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Check our products from related categories
STAHLWILLE 405 EXTENSION BAR 1/4 INCH DRIVE 14 LONG 356MM
BAHCO BMD150 ROUND MAGNETIC DISH 150MM
GEDORE 3/4 EXTENSION 3290-16
STAHLWILLE 12010006 427 EXTENSION 3/8 INCH DRIVE 5 LONG
FACOM S.206 S EXTENSION BAR 1/2 INCH DRIVE 52.5MM
BRITOOL EXPERT E11 EXTENSION BAR 1/4 INCH DRIVE 100MM
FACOM EXTENSION NM.215A
STAHLWILLE 11011006 405QR 1/4 QUICK RELEASE EXTENSION 4 INCH LONG
FACOM EXTENTION M.215A
FACOM R.209S R WOBBLE EXTENSION BAR 1/4 INCH DRIVE 209S
FACOM BRITOOL END LOCK EXTENSION S.210RC
BAHCO K8160D-3 POWER EXTENSION 1/2 250MM
STAHLWILLE 13010002 509 EXTENSION 1/2 INCH DRIVE 5 LONG
GEDORE 97MMX1/4- EXT 2090-4
STAHLWILLE 11010001 405 EXTENSION BAR 1/4 INCH DRIVE 2 LONG 54MM