STAHLWILLE 405 EXTENSION BAR 1/4 INCH DRIVE 10 LONG 254MM
405 Extensions
See technical informationSee documentsReferences
Stahlwille:11010010
Rubix:792426
EAN:4018754103768



Documents
Product details : STAHLWILLE 405 EXTENSION BAR 1/4 INCH DRIVE 10 LONG 254MM
405 Extensions DIN 3123/ISO 3316. High quality Made in Germany
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 12x12x254 mm |
|---|---|
| Logistic Weight | 115 g |
| Square drive adapter | 1/4 '' |
| Length | 254 mm |
| Diameter | 11.6 mm |
Show UNSPSC/ECL@SS
£ 13.78 excl. VAT
/ Each
£ 16.54 incl. VAT
- In stock: Next day delivery
