Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Extension for pawl, socket
FACOM EXTENSION BAR 3/8 INCH DRIVE 125MM J.210
FACOM EXTENSION BAR 3/8 INCH DRIVE 125MM J.210
J-Extensions 3/8"
References
facom:
J.210
rubix:
040093
ean:
3148510289007
Technical specifications
Square drive adapter
3/8
''
Length
125
mm
See all Specifications
Product details
Technical specifications
Product details : FACOM EXTENSION BAR 3/8 INCH DRIVE 125MM J.210
J-Extensions 3/8"
-Presentation: Bright chrome.
Technical specifications
Attributes
Logistic Weight
130
g
Packaged dimensions (D x W x H)
123
x
17
x
17
mm
Package weight
122
g
Square drive adapter
3/8
''
Length
125
mm
Diameter
18
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.67
excl. VAT
/
Each
£
17.60
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
BRITOOL EXPERT E11 EXTENSION BAR 1/2 INCH DRIVE 130MM
GEDORE 3090 20IN EXTENSION
ROEBUCK EXTENSION 1/2 INCH DRIVE 3
"GEDORE 6173340 1/4"" EXTENSION 305MM"
FACOM 3/4 EXTENSION BAR K.215B
"STAHLWILLE 12100010 3/8"" SPEEDER BRACE 15"""
BAHCO 6962L EXTENSION BAR 1/4IN 355MM
FACOM R.209 R EXTENSION BAR 1/4 INCH DRIVE 55MM
GEDORE 1/4 EXTENSION55MM 2090-2
GEDORE 3090 10IN EXTENSION
ROEBUCK 880194 1/2IN DRIVE EXTENSION 75MM
ROEBUCK 01760 1000V INSULATED 1/2IN DRIVE EXTENSION 5IN/130MM
FACOM 1/2 - 500MM EXTENSIO S.217RC
ROEBUCK 880156 3/8IN DRIVE EXTENSION 250MM
STAHLWILLE 12010003 427 EXTENSION 3/8 INCH DRIVE 10 LONG