GUHRING 00224 002.500 DRILLS OTHER 9002240025000
Extra-short twist drills series 224
See technical informationReferences
Gühring:224 2.500
Rubix:343A8429
Manufacturer :9002240025000
EAN:4031093058711


Technical specifications
| Drilling diameter | 2.5 mm |
|---|---|
| Total length | 43 mm |
| Length of cut | 14 mm |
Product details : GUHRING 00224 002.500 DRILLS OTHER 9002240025000
Extra-short twist drills, DIN 1897, polished.
Technical specifications
Attributes
| Drilling diameter | 2.5 mm |
|---|---|
| Total length | 43 mm |
| Length of cut | 14 mm |
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 2.5 mm |
Show UNSPSC/ECL@SS
£ 4.77 excl. VAT
/ Each
£ 5.72 incl. VAT
- Usually arrives within 14 working days