GUHRING 00224 004.400 DRILLS OTHER 9002240044000
Extra-short twist drills series 224
See technical informationReferences
Gühring:224 4.400
Rubix:343A8565
Manufacturer :9002240044000
EAN:4031093059091


Technical specifications
| Drilling diameter | 4.4 mm |
|---|---|
| Total length | 58 mm |
| Length of cut | 24 mm |
Product details : GUHRING 00224 004.400 DRILLS OTHER 9002240044000
Extra-short twist drills, DIN 1897, polished.
Technical specifications
Attributes
| Drilling diameter | 4.4 mm |
|---|---|
| Total length | 58 mm |
| Length of cut | 24 mm |
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 4.4 mm |
Show UNSPSC/ECL@SS
£ 6.60 excl. VAT
/ Each
£ 7.92 incl. VAT
- Usually arrives within 14 working days