Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 00651 000.700 TWIST DRILL HSS 0.700 MM DIN 338 TYPE N TIN
GUHRING 00651 000.700 TWIST DRILL HSS 0.700 MM DIN 338 TYPE N TIN
High Speed Drill Bit
References
gühring:
9006510007000
rubix:
80876994
ean:
4031093197861
Technical specifications
Drilling diameter
0.7
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00651 000.700 TWIST DRILL HSS 0.700 MM DIN 338 TYPE N TIN
Technical specifications
Attributes
Drilling diameter
0.7
mm
Body material
HSS
Tip angle
118
°
Internal cooling
No
Tail diameter
0.7
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.60
excl. VAT
/
Each
£
10.32
incl. VAT
Usually arrives within 14 working days
Select variants (113)
Add to cart
Check our products from related categories
TITEX A1249XPL-7.5 DEEP HOLE DRILLS HSS-E TYPE UFL 5236581
GUHRING 00245 011.750 STANDARD HSS DRILLS 9002450117500
TITEX A1148-7.2 DEEP HOLE DRILLS HSS-E TYPE UFL 5057225
GUHRING 00668 008.200 GT80/100 COATED DRILLS 9006680082000
GUHRING 00217 002.780 TWIST DRILLS
TITEX A1622-NO13 DEEP HOLE DRILLS HSS-E TYPE UFL 5062503
TITEX A1511-3.8 JOBBER DRILLS HSS/HSS-E 5061650
TITEX A1154TFT-3.1 STUB DRILL 5200092
GUHRING 00305 001.650 TWIST DRILLS
DORMER A17013.5 JOBBER DRILL 13.50 MM 5968882
TITEX A1148-9/32IN DEEP HOLE DRILLS HSS-E TYPE UFL 5057256
DORMER A7201.05 5971191
GUHRING 00224 002.700 DRILLS OTHER 9002240027000
DORMER A1257/16X250 SERIES DRILL 7/16 INCH X 250 MM 5969004
CUTLINE 880969 HSS CO5 JOBBER DRILL GOLD FINISH 9/32