GUHRING 00225 004.000 DRILLS OTHER 9002250040000
Extra-short twist drills, series 225
See technical informationReferences
Gühring:225 4.000
Rubix:343A9019
Manufacturer :9002250040000
EAN:4031093060370


Technical specifications
| Drilling diameter | 4 mm |
|---|---|
| Total length | 55 mm |
| Length of cut | 22 mm |
Product details : GUHRING 00225 004.000 DRILLS OTHER 9002250040000
Extra-short twist drills, HSS, DIN 1897, polished.
Technical specifications
Attributes
| Drilling diameter | 4 mm |
|---|---|
| Total length | 55 mm |
| Length of cut | 22 mm |
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 4 mm |
Show UNSPSC/ECL@SS
£ 5.53 excl. VAT
/ Each
£ 6.64 incl. VAT
- Usually arrives within 14 working days