Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-03-05.800D0-WJ30RE SOLID CARBIDE DRILL 7287649
TITEX DC150-03-05.800D0-WJ30RE SOLID CARBIDE DRILL 7287649
Solid carbide twist drills
References
walter titex:
DC150-03-05.800D0-WJ30RE
rubix:
2592818
manufacturer :
7287649
ean:
4031132400143
Technical specifications
Drilling diameter
5.8
mm
Total length
66
mm
Product details
Technical specifications
Product details : TITEX DC150-03-05.800D0-WJ30RE SOLID CARBIDE DRILL 7287649
Solid carbide twist drills DC150-03-20.000D0-WJ30RE
Solid carbide twist drills • Perform • DIN 6537 K • 3xD • DIN 6535 HE,
turned 180°
DIN 6535 HB • point angle 140° • Dc=0.2283in
Technical specifications
Attributes
Drilling diameter
5.8
mm
Total length
66
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
42.99
excl. VAT
/
Each
£
51.59
incl. VAT
Usually arrives within 14 working days
Select variants (86)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 860.1-0760-024A1-SM1210 SC DRILLS CORODRILL 8010674
SANDVIK 1K354-0200-020-XC 1730 DURA SOLID CARBIDE END MILL 8213514
DORMER R1236.0 SPOTTING DRILL 6.00 MM 5979839
DORMER R457N18 5979297
GUHRING 05515 004.500 RATIO DRILL SOLID CARBIDE 4.500MM
CUTLINE 892752 SCD03-04.70I0 CUPMM CARB DRILL 4.7MM W/O IC 3XD
TITEX A1263-6.3 DRILLS SOLID CARBID TYPE N 5061179
CUTLINE 893073 SCD08-05.00I1 CUPMM CARB DRILL 5.0 IC 8XD
CUTLINE 892932 SCD03-14.80I1 CUPMM CARB DRILL 14.8 IC 3XD
CUTLINE 893129 SCD08-11.00I1 CUPMM CARB DRILL 11.0 IC 8XD
SANDVIK 860.1-1111-089A1-NMH10F SC DRILLS LONG AND MICRO 6253783
GUHRING 05514 009.800 RATIO DRILL SOLID CARBIDE 9.800MM
DORMER R45819/64 DRILL 19/64 INCH 5981188
SANDVIK 460.1-1010-030A1-XM GC34 6241295
CUTLINE 893153 SCD08-18.00I1 CUPMM - CARB. DRILL D18.0 INT. COOLING 8X