NORTON 66623385741 FIBRE DISC F100 115X22MM P36 PACK 25

F100 - Fiber Discs

See technical information

References

Norton:66623385741
Rubix:182A2698
brand logo

Technical specifications

Diameter115 mm
Grain36
See all Specifications

Product details : NORTON 66623385741 FIBRE DISC F100 115X22MM P36 PACK 25


Norton F100 fibre disc features a full resin bond system, a tough versatile aluminium oxide abrasive and a heavy duty fibre backing for increased strength, durability and tear resistance. F100 is the ideal fibre disc for applications on steel and metal alloys.
Fiber Discs - Norton F100 - 115x22mm Gr36

Applications

Grinding

Technical specifications


Attributes
Diameter115 mm
Grain36
Applicationgrinding
Reaming diameter22 mm
Type of abrasivealuminium oxide
£ 10.53 excl. VAT
/ Each
£ 12.64 incl. VAT
  • In stock: Next day delivery