Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive discs
Abrasive disc
3M 7000000282 3MIC 261X LF AO 3MIL 8 1/2 X 11 IN
3M 7000000282 3MIC 261X LF AO 3MIL 8 1/2 X 11 IN
Lapping Film
References
3m:
D2133
rubix:
80397007
manufacturer :
7000000282
Product details
Technical specifications
Product details : 3M 7000000282 3MIC 261X LF AO 3MIL 8 1/2 X 11 IN
Technical specifications
Attributes
Packaged dimensions (D x W x H)
292
x
228
x
12
mm
Package weight
510
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.70
excl. VAT
/
Each
£
2.04
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
3M 7100359753 SCOTCH-BRITE ROLOC DISC HD-DR 60+ TR 76 MM
3M 170935 ROLOC DISC TR 777F 2IN P120
3M 7100282301 CUBITRONII CLOTH DISC 900DZ 180+ 152MM NH DIE 600Z PK50
3M 7100274661 SURFACE CONDITIONING DISC PN-DH EXTRA COARSE 150MMXNH
3M 7100284271 XTRACT CUBITRONII CLOTH DISC 900DZ 320+ 152MM PK50
FLEXOVIT 66623391670 FIBRE DISC 115X22MM P36 FX170 PACK 25
BOSCH FIBRE SANDING DISC METAL 115MM 24G PACK OF 50 2608606725
3M 27623 CUBITRON II FIBRE DISC 982C 115MMX22MM 60+ SLOTTED PK25
3M 05532 SCOTCH-BRITE ROLOC SURFACE COND DISC SC-DR 76MM A CRS BROWN
3M 27624 CUBITRON II FIBRE DISC 125 X 22MM 4 SLOTS 982C 60G PACK OF 25
HERMES 16675 RB 314 ALOX FIBRE DISC 115 X 22 MM P36 PACK 25
3M 89715 FIBRE DISC 782C 125MMX22MM 36+ SLOTTED
3M 7100349571 CUBITRON3 FIBRE DISC 1182C 80+ 125MM X 22MM PK25
NORTON 78072710216 HOOK & LOOP A293 150 X 18 BORE 240 GRIT
3M 09729 SCOTCH-BRITE ROLOC CLEAN AND STRIP DISC CG-RD 75MMX25MM A CRS