66623385750 NORTON FIBRE DISCS F100 METAL AO 115X22MM P80 PK25
F100 - Fiber Discs
See technical informationReferences
Norton:66623385750
Rubix:263A0354

Product details : 66623385750 NORTON FIBRE DISCS F100 METAL AO 115X22MM P80 PK25
Norton F100 fibre disc features a full resin bond system, a tough versatile aluminium oxide abrasive and a heavy duty fibre backing for increased strength, durability and tear resistance. F100 is the ideal fibre disc for applications on steel and metal alloys.
Strengths
Versatile abrasive fibre discs for processing steel and metal alloys
Increased stock removal rate for rough grinding and deburring
Tough & versatile aluminium oxide abrasive
Wide selection of grit sizes and diameters
Ideal to work with battery-powered angle grinders : Get the most out of your charge and extend the runtime on your battery machine with this fibre discs range
Increased stock removal rate for rough grinding and deburring
Tough & versatile aluminium oxide abrasive
Wide selection of grit sizes and diameters
Ideal to work with battery-powered angle grinders : Get the most out of your charge and extend the runtime on your battery machine with this fibre discs range
Applications
Grinding
Technical specifications
Attributes
| Diameter | 115 mm |
|---|---|
| Grain | 80 |
| Reaming diameter | 22 mm |
Show UNSPSC/ECL@SS
£ 8.85 excl. VAT
/ Each
£ 10.62 incl. VAT
- In stock: Next day delivery