3M 27769 CUBITRON II FIBRE DISC 982C 100MMX16MM 36+ PK25
3M™ Cubitron™ II Fibre Disc 982C
See technical informationSee documentsReferences
3M:27769
Rubix:2578800
Manufacturer :7000000402
EAN:30051141277692

Documents
Product details : 3M 27769 CUBITRON II FIBRE DISC 982C 100MMX16MM 36+ PK25
Use our heavy duty 3M™ Cubitron™ II Fibre Disc 982C for a variety of applications including edge chamfering, bevelling and removing carbon steel welds, mill scale, pits and imperfections, machining grooves and more.
Our discs raise the bar for high performing abrasives, offering up to double the cut rate and lifespan than conventional ceramic industrial abrasive discs, with less grinding pressure required.
Use for grinding and blending large and small areas of metal surfaces. In heavy duty applications, more parts per disc are completed, reducing the need for disc changes.
Our discs feature 3M Precision Shaped Grain technology, which generates triangular shaped grains, electrostatically positioned on the backing. These turn into sharp peaks that act like individual cutting tools, slicing through metal with extreme efficiency. The grains wear evenly and continuously self-sharpen as the points break off. This reduces heat due to friction and extends the lifespan of the disc.
The tough, stiff backing is made from a vulcanized fibre that resists wear and can handle tough grinding applications.
Our discs are designed to maximise cutting potential, minimising grinding pressure and operator fatigue.
Our discs raise the bar for high performing abrasives, offering up to double the cut rate and lifespan than conventional ceramic industrial abrasive discs, with less grinding pressure required.
Use for grinding and blending large and small areas of metal surfaces. In heavy duty applications, more parts per disc are completed, reducing the need for disc changes.
Our discs feature 3M Precision Shaped Grain technology, which generates triangular shaped grains, electrostatically positioned on the backing. These turn into sharp peaks that act like individual cutting tools, slicing through metal with extreme efficiency. The grains wear evenly and continuously self-sharpen as the points break off. This reduces heat due to friction and extends the lifespan of the disc.
The tough, stiff backing is made from a vulcanized fibre that resists wear and can handle tough grinding applications.
Our discs are designed to maximise cutting potential, minimising grinding pressure and operator fatigue.
3M™ Cubitron™ II Fibre Disc 982C slices through carbon steel with 3M Precision Shaped Grain and generates up to twice the cut-rate, durability, and life of other fiber discs—all with less grinding pressure. That means less operator fatigue, faster throughput, and more parts per disc when tackling high pressure grinding applications such as medium to heavy-duty stock removal.
Strengths
3M Precision Shaped Grain technology cuts exceptionally fast with less pressure, outperforming all conventional ceramic industrial abrasive discs
Lasts up to twice as long as conventional discs
Get significantly longer disc life, completing more parts per disc with fewer disc changes required
With triangular shaped ceramic grain that wears evenly, runs cool and optimises mineral breakdown
Durable and tear resistant with a stiff fibre backing and strong resin bond for high pressure weld grinding and bevelling
Minimise operator fatigue with 3M Precision Shaped Grain reducing grinding pressure
Lasts up to twice as long as conventional discs
Get significantly longer disc life, completing more parts per disc with fewer disc changes required
With triangular shaped ceramic grain that wears evenly, runs cool and optimises mineral breakdown
Durable and tear resistant with a stiff fibre backing and strong resin bond for high pressure weld grinding and bevelling
Minimise operator fatigue with 3M Precision Shaped Grain reducing grinding pressure
Applications
Use for high pressure weld grinding, edge chamfering and bevelling
Remove carbon steel welds, mill scale, pits and imperfections and machining grooves
For grinding and blending large and small areas of metal surfaces
Use with 3M High Performance Back Up for ultimate speed and performance
Remove carbon steel welds, mill scale, pits and imperfections and machining grooves
For grinding and blending large and small areas of metal surfaces
Use with 3M High Performance Back Up for ultimate speed and performance
Technical specifications
Attributes
| Diameter | 100 mm |
|---|---|
| Grain | 36 |
| Reaming diameter | 16 mm |
| Type of abrasive | ceramic |
Show UNSPSC/ECL@SS
£ 56.22 excl. VAT
/ Each
£ 67.46 incl. VAT
- Delivery usually within ( 32 ) days