KLINGSPOR 10989 CS561 FIBRE DISC 115X22MM P220 STAR SHAPED HOLE PK25
CS 561 Abrasive Fibre disc
See technical informationReferences
Klingspor:10989
Rubix:417A0719
EAN:4014855013463

Product details : KLINGSPOR 10989 CS561 FIBRE DISC 115X22MM P220 STAR SHAPED HOLE PK25
CS 561 fibre disc, 115 x 22 mm grit 220 star shaped hole
Technical specifications
Attributes
| Diameter | 114.3 mm |
|---|---|
| Grain | 220 |
| Application | metals |
| Reaming diameter | 22.2 mm |
| Type of abrasive | aluminium oxide |
| Backing material | vulcanized fiber (hard fiber material) |
| Series | cs561 |
| Pack quantity | 25 |
Show UNSPSC/ECL@SS
£ 12.92 excl. VAT
/ Each
£ 15.50 incl. VAT
- Delivery usually within ( 5 ) days