SANDVIK R390-020C6D-11L147 ENDMILLS T-MAX U-MAX SCREW CLAMPED 7002101
Face mill
See technical informationReferences
Sandvik Coromant:R390-020C6D-11L147
Rubix:317A7251
Manufacturer :7002101
EAN:7323220841653

Product details : SANDVIK R390-020C6D-11L147 ENDMILLS T-MAX U-MAX SCREW CLAMPED 7002101
CoroMill® 390 Anti-Vibration Face Milling Cutter
Technical specifications
Attributes
| Diameter | 20 mm |
|---|---|
| Reaming diameter | 63 mm |
| Z | 1 mm |
| Internal cooling | yes |
| Total length | 147 mm |
Show UNSPSC/ECL@SS
£ 1,055.74 excl. VAT
/ Each
£ 1,266.89 incl. VAT
- Usually arrives within 14 working days
