WALTER M4003-063-B22-07-6.5 MILLING CUTTER 7021558


Miller body with smooth hole M4003-063-B22-07-6.5

References
walter:M4003-063-B22-07-6.5
rubix:2593726
manufacturer :7021558
brand logo
brand logo
Technical specifications
Diameter63 mm
Reaming diameter22 mm
Z7 mm
See all Specifications

Product details : WALTER M4003-063-B22-07-6.5 MILLING CUTTER 7021558


Garde milling cutter- milling cutter tool.

Technical specifications


Attributes
Diameter63 mm
Reaming diameter22 mm
Z7 mm
Internal coolingYes
Type of tool tip attachmentSmooth recess
Show UNSPSC/ECL@SS
£ 562.10 excl. VAT
/ Each
£ 674.52 incl. VAT
  • Usually arrives within 14 working days