WALTER M3024-063-B22-05-06 MILLING CUTTERS 6941639


Miller cutter body with smooth hole M3024-063-B22-05-06

References
walter:M3024-063-B22-05-06
rubix:276A2534
manufacturer :6941639
brand logo
brand logo
Technical specifications
Diameter63 mm
Reaming diameter22 mm
Z5 mm
See all Specifications

Product details : WALTER M3024-063-B22-05-06 MILLING CUTTERS 6941639


Grade milling heptagonal cutter Walter BLAXX- Milling cutter insert.

Technical specifications


Attributes
Diameter63 mm
Reaming diameter22 mm
Z5 mm
Internal coolingYes
Type of tool tip attachmentSmooth recess
Show UNSPSC/ECL@SS
£ 884.00 excl. VAT
/ Each
£ 1,060.80 incl. VAT
  • Usually arrives within 14 working days