GEDORE RATCHET 2093 U-3

Reversible ratchet-2093 U

See technical information

References

Gedore:2093 U-3
Rubix:113A7570
Manufacturer :6170590
EAN:4010886617052
brand logo

Technical specifications

Square drive adapter1/4 ''
Length129 mm
See all Specifications

Product details : GEDORE RATCHET 2093 U-3


Reversible ratchet 1/4" 129 mm Especially for working in confined spaces, as in the automotive business Acc. to DIN 3122, ISO 3315 With non-slip metal disc change, fine-toothed (72 teeth) and robust Return angle 5 degrees Non-slip 2-component handle with hanging hole For hand-operated sockets and accessories with square drive as per DIN 3120 - C 6.3, ISO 1174, ball locking device GEDORE vanadium steel 31CrV3, chrome-plated

Technical specifications


Attributes
Logistic Weight95 g
Square drive adapter1/4 ''
Length129 mm
Finishingchromed
Weight95 g
£ 44.31 excl. VAT
/ Each
£ 53.17 incl. VAT
  • Delivery usually within ( 8 ) days