References
Gedore:41 B 46
Rubix:121A5979
Manufacturer :6338520
EAN:4010886633854

Product details : GEDORE 46MM RATCHET 41-B-46
Reversible lever change ratchet 46 mm UD With permanently fixed UD profile insert GEDORE vanadium steel 31CrV3, chrome-plated
Technical specifications
Attributes
| Logistic Weight | 4725 g |
|---|---|
| Length | 910 mm |
| Diameter | 46 mm |
| Model | 41 b 46 |
| Finishing | chromed |
| Weight | 4725 g |
Show UNSPSC/ECL@SS
£ 305.70 excl. VAT
/ Each
£ 366.84 incl. VAT
- Delivery usually within ( 8 ) days
