References
Facom:JET.8M4A
Rubix:265A5634
EAN:3662424106835

Product details : FACOM JET.8M4A ROLLER CABINET JETM4 8 DRAWERS RED
• The drawers can be equipped With all the thermoformed or foam modules of the FACOM Modular system
• The 200 and 270 mm drawers can also be fitted With modules
• Fully opening drawers: Thanks to the ball bearing slides, the drawers open fully and have a capacity of 20/30 kg
• The "self-close" system With spring return offers an efficient and secure closure. 100% opening drawers for optimum ease of use
• Total load capacity of the drawers: 210 kg
• Total storage capacity: 200 litres
• Usable drawer dimensions: L 759 x D 421 x H 60/130/200 mm
• Supplied With 12 JET2.15 partitions for 60 mm drawers
• Additional partitions can be purchased as an option if required
• Worktop: Extra large work surface, usable area 797 x 461 mm, 0,37 m². +25% vs JET
• High resistance: 2 mm thick aluminium plate covers a 15 mm thick wooden board. The ends are made of shock-resistant polypropylene. The tray can be fitted With a vice, is resistant to impacts and hydrocarbons and to a static load of 1000 kg
• Even more functional: Integrated bi-material handle With soft grip on each side of the trolley. One for moving and one for lifting the trolley over obstacles
• Innovation: The aluminium worktop rails have been designed as an integrated accessory hanging system
• The installation of accessories is fast and secure
• A wide range of accessories is available and will allow you to customise your workstation according to your needs to make it a real workstation
• Dedicated slots for 8 screwdrivers
• Integrated ledges prevent tools from falling out while moving
• Ergonomic and secure drawers: Exclusive design of aluminium tilting drawer handles With safety hooks. No risk of opening while in motion
• The high-quality self-closing system ensures closure and increases safety
• Central locking system With key lock, supplied With 2 keys, 1 of which is hinged
• Elastomeric thermoplastic bumpers on the 4 corners and on the drawers for shock absorption and damper effect
• Manoeuvrability: Low starting effort, long life, high resistance to heavy loads
• 4 Wheels diameter 125 mm, 2 fixed and 2 swivel, each equipped With a brake for more stability when working at a standstill
• The trolley is delivered With the Wheels already mounted
• Accessories: The worktop and sides of the trolley can be fitted With a wide range of accessories, from the most basic to the most sophisticated
• Top chest available as optional unit for added volume and flexibility
• Warranty: The FACOM JET Series is manufactured in France to the highest specifications and standards
• Each model is carefully tested to evaluate and validate its performance and comes With a five year warranty
• The drawers are tested over 50,000 opening/closing cycles, i.e. 10 years of use
• The drawers can be equipped With all the thermoformed or foam modules of the FACOM Modular system
• The 200 and 270 mm drawers can also be fitted With modules
• Fully opening drawers: Thanks to the ball bearing slides, the drawers open fully and have a capacity of 20/30 kg
• The "self-close" system With spring return offers an efficient and secure closure. 100% opening drawers for optimum ease of use
• Total load capacity of the drawers: 210 kg
• Total storage capacity: 200 litres
• Usable drawer dimensions: L 759 x D 421 x H 60/130/200 mm
• Supplied With 12 JET2.15 partitions for 60 mm drawers
• Additional partitions can be purchased as an option if required
• Worktop: Extra large work surface, usable area 797 x 461 mm, 0,37 m². +25% vs JET
• High resistance: 2 mm thick aluminium plate covers a 15 mm thick wooden board. The ends are made of shock-resistant polypropylene. The tray can be fitted With a vice, is resistant to impacts and hydrocarbons and to a static load of 1000 kg
• Even more functional: Integrated bi-material handle With soft grip on each side of the trolley. One for moving and one for lifting the trolley over obstacles
• Innovation: The aluminium worktop rails have been designed as an integrated accessory hanging system
• The installation of accessories is fast and secure
• A wide range of accessories is available and will allow you to customise your workstation according to your needs to make it a real workstation
• Dedicated slots for 8 screwdrivers
• Integrated ledges prevent tools from falling out while moving
• Ergonomic and secure drawers: Exclusive design of aluminium tilting drawer handles With safety hooks. No risk of opening while in motion
• The high-quality self-closing system ensures closure and increases safety
• Central locking system With key lock, supplied With 2 keys, 1 of which is hinged
• Elastomeric thermoplastic bumpers on the 4 corners and on the drawers for shock absorption and damper effect
• Manoeuvrability: Low starting effort, long life, high resistance to heavy loads
• 4 Wheels diameter 125 mm, 2 fixed and 2 swivel, each equipped With a brake for more stability when working at a standstill
• The trolley is delivered With the Wheels already mounted
• Accessories: The worktop and sides of the trolley can be fitted With a wide range of accessories, from the most basic to the most sophisticated
• Top chest available as optional unit for added volume and flexibility
• Warranty: The FACOM JET Series is manufactured in France to the highest specifications and standards
• Each model is carefully tested to evaluate and validate its performance and comes With a five year warranty
• The drawers are tested over 50,000 opening/closing cycles, i.e. 10 years of use
• The 200 and 270 mm drawers can also be fitted With modules
• Fully opening drawers: Thanks to the ball bearing slides, the drawers open fully and have a capacity of 20/30 kg
• The "self-close" system With spring return offers an efficient and secure closure. 100% opening drawers for optimum ease of use
• Total load capacity of the drawers: 210 kg
• Total storage capacity: 200 litres
• Usable drawer dimensions: L 759 x D 421 x H 60/130/200 mm
• Supplied With 12 JET2.15 partitions for 60 mm drawers
• Additional partitions can be purchased as an option if required
• Worktop: Extra large work surface, usable area 797 x 461 mm, 0,37 m². +25% vs JET
• High resistance: 2 mm thick aluminium plate covers a 15 mm thick wooden board. The ends are made of shock-resistant polypropylene. The tray can be fitted With a vice, is resistant to impacts and hydrocarbons and to a static load of 1000 kg
• Even more functional: Integrated bi-material handle With soft grip on each side of the trolley. One for moving and one for lifting the trolley over obstacles
• Innovation: The aluminium worktop rails have been designed as an integrated accessory hanging system
• The installation of accessories is fast and secure
• A wide range of accessories is available and will allow you to customise your workstation according to your needs to make it a real workstation
• Dedicated slots for 8 screwdrivers
• Integrated ledges prevent tools from falling out while moving
• Ergonomic and secure drawers: Exclusive design of aluminium tilting drawer handles With safety hooks. No risk of opening while in motion
• The high-quality self-closing system ensures closure and increases safety
• Central locking system With key lock, supplied With 2 keys, 1 of which is hinged
• Elastomeric thermoplastic bumpers on the 4 corners and on the drawers for shock absorption and damper effect
• Manoeuvrability: Low starting effort, long life, high resistance to heavy loads
• 4 Wheels diameter 125 mm, 2 fixed and 2 swivel, each equipped With a brake for more stability when working at a standstill
• The trolley is delivered With the Wheels already mounted
• Accessories: The worktop and sides of the trolley can be fitted With a wide range of accessories, from the most basic to the most sophisticated
• Top chest available as optional unit for added volume and flexibility
• Warranty: The FACOM JET Series is manufactured in France to the highest specifications and standards
• Each model is carefully tested to evaluate and validate its performance and comes With a five year warranty
• The drawers are tested over 50,000 opening/closing cycles, i.e. 10 years of use
Technical specifications
Attributes
| Number of drawers | 8 |
|---|---|
| Permissible load | 1000 kg |
| Width | 1004 mm |
| Depth | 575 mm |
| Height | 1005 mm |
| Material | aluminium |
| Colour | red |
Show UNSPSC/ECL@SS
£ 2,458.24 excl. VAT
/ Each
£ 2,949.89 incl. VAT
- Delivery usually within ( 14 ) days
