BOTT 16927006.16 800X600X980 VERSO MOB 7 DRAWER CAB+LINO WORKTOP
verso mobile cabinet with 7 drawers and lino top WxDxH: 800x600x980mm RAL 7035
See technical informationSee documentsReferences
Bott:16927006.16
Rubix:214A7601

Documents
Product details : BOTT 16927006.16 800X600X980 VERSO MOB 7 DRAWER CAB+LINO WORKTOP
verso mobile drawer cabinet with 7 drawers & lino top. Featuring a robust, fully welded steel housing with push - pull handle, 100% extension drawers with drawer blocking and 125mm diameter castors. Drawer configuration: 6x 100mm, 1x 125mm (50kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 7035 light grey. WxDxH: 800x600x980mm
Technical specifications
Attributes
| Number of drawers | 7 |
|---|---|
| Permissible load | 50 kg |
| Width | 800 mm |
| Depth | 600 mm |
| Height | 980 mm |
| Material | steel |
| Number of elements | 7 |
| Colour | grey |
Show UNSPSC/ECL@SS
£ 1,121.60 excl. VAT
/ Each
£ 1,345.92 incl. VAT
- Delivery usually within ( 16 ) days





